NK Medical Polycarbonate Bassinet Basket 69576X1-P, For All 7028/7030/9200/NB Bassinets
Write a Review
|
Questions & Answers (0)
Product Description
Clear molded with rigid one-piece construction. Complete with 3" x 5" card holder at head end and vent holes on bottom. Overall Dimensions: 26.5"L x 13"W x 10"H.
PRICE
$269.95
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 13 in |
| Height | 10 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Description | Poly Basket |
| Manufacturers Part Number | 69576X1-P |
| For Use With | Bassinets |
| Brand | Novum Medical Products |
Warranty
| Warranty | 1 yr |