- Platform: Robotic welded 14 & 16 gauge tubular steel.
- Two removable uprights made of 14 gauge steel tubing, 48" long x 43-1/2" high. Uprights extend 40" above platform.
- Finish: Platform and uprights coated with non-mar, skid-resistant vinyl.
- Overall dimensions: 32-3/4" x 48".
- Load area: 30" x 48".
- Load capacity: 1,600 lbs.
- Casters: Two full swivel, two fixed, phenolic, 5" x 2".
- Shipping weight: 101 lbs.
- One carton. Must ship via truck.
- Will hold 14 Lifetime brand chairs. Chair capacity will vary depending on the size and style of folding chairs used.
- Made in the USA.
Folding Chair And Round Table Mover
Write a Review
|
Questions & Answers (0)
Product Description
This new item holds up to five round folding tables and 20 standard folding chairs. Built in the USA with the high quality features of all Raymond products. Ideal for storing, in addition to moving round tables and chairs.
PRICE
$909.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 33 in |
| Weight Capacity | 1600 lbs |
| Caster/Wheel Size | 5 x 2 in |
Product Details
| Cart Type | Chair & Table Cart |
| Color | Red |
| Caster Type | 2 Fixed, 2 Swivel |
| For Use With | Folding Chairs & Tables |
| Style | Hanging |
| Country of Origin | Made in USA |
| Capacity | 20 Chairs / 5 Tables |
| Material | Steel |
| Description | Folding Chair and Table Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 3780 |
| Brand | Raymond Products |