Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Table Cart For 48" and 60" Round Folding Tables Holds 10

Product Description
Interion® TABLE CART FOR ROUND TABLES
Vertical Storage

This table cart provides for the vertical storage and transportation of 48" and 60" round plastic or laminate tables. The table cart has 4 casters (4" x 1-1/4"): 2 swivel and 2 stationary. Built with 3 tubular handles – 2 on each side and 1 for pushing - providing stability and ease of handling. Constructed of powder coated steel. Color: Brown. Brand is Interion® By Global Industrial. Easy assembly.
Distance between bottom wood slats : 27-3/4"
Distance from frame to top of handle: 25-1/2"
Fully loaded height: 65"H
Weight Capacity: 660 lbs.
Overall dimensions: 27-3/4"W x 47-1/2"L x 31-1/4"H

PROMOTIONAL PRICE
$296.96

was $329.95
Save $32.99 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Depth28 in
Height39 in
Weight59 lbs

Product Details

Cart TypeTable Cart
ColorBrown
For Use WithRound Tables
StyleVertical Stack
Capacity10 Tables
MaterialSteel
DescriptionTable Cart for Round Tables
Manufacturers Part Number250746
BrandInterion by Global Industrial