Folding Dock Door Guard, Protects Door Tracks & Pallets/Fork Lifts, 36"L Arm, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Protect your shipping doors from punishing blows with our Dock Door Protectors. This 2-in-1 steel protector allows you to protect your door sin both the up or down position. In up position, they protect door tracks. In down position, doors are protected from pallets and fork lifts. Helps protects doors and door tracks in up or down positions. Schedule 40 Steel. Powder coated yellow finish. Each arm - 36" long. 5" x 7" base plate with three mounting holes. Easy to install.
PRICE
$285.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 36 in |
| Weight | 52 lbs |
Product Details
| Assembly Required | No |
| Type | Folding Dock Door Guard |
| Color | Yellow |
| Mounting Location | Floor |
| Includes | Two 5/8" x 4" Bolts |
| Material | Steel |
| Description | Folding Dock Door Guard |
| Package Quantity | 2 |
| Manufacturers Part Number | FDBL-36YLWB |
| Brand | Post Guard |
Warranty
| Warranty | 1 yr |