Magnifier lens is made up of Glass.
Insize Folding Magnifier w/ 8X Magnification, 13/16" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.90
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 1-3/4 in |
| Max Measurement | 8 X |
Product Details
| Type | Magnifier |
| Digital | No |
| Color | Silver |
| Lens Size | .827 |
| Magnification | 8X |
| Includes | Folding Mechanism |
| Material | Metal |
| Description | Folding Magnifier W/ 8X Magnification |
| Manufacturers Part Number | 7511-8 |
| Brand | Insize |