Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carson Optical

Model # :T9F535435

MPN #: CF-618

Carson Optical CF-618 CloseUp 6x18mm Close-Focus Monocular - Pkg Qty 3

Product Description

The JR-842 is an 8x42mm roof prism binocular. These binoculars feature BAK-4 prisms and fully multi-coated optics for crisp, clear viewing. Large 42mm objective lenses gather plenty of light to ensure the viewing image is bright even in low light conditions. The JR-842, 8x42mm binoculars are O-ring sealed and nitrogen purged making them waterproof and fogproof. Large focus wheel turns smoothly for precise focus adjustments. Independent right diopter adjustment makes it possible to adjust the focus to allow for strength differences in each eye. The JR Series binoculars are the ideal choice for hunting, birding, hiking or fishing.

PRICE
$62.97  Sold in packages of 3 / $20.99 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Width1.7 in
Height4.6 in
Weight10 oz
Eye Relief16
Field of View (Ft. @ 1000 Yards)356 ft

Product Details

SeriesRD Series
Lens Size18
Prism TypeBAK-4
Magnification8x
IncludesPouch, Strap, Lens Cloth
DescriptionCloseUp 6x18mm Close-Focus Monocular
Manufacturers Part NumberCF-618
BrandCarson Optical