Perimeter Patrol® Panel, 6'H x 7.5'W, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Perimeter Patrol® Heavy Duty Portable Security Multi-Panel Fence Kits offer a fast, flexible solution for securing job sites, events, and warehouse spaces. Each 6'H x 7.5'W dual-pane panel is built from high-grade 16-gauge tubular steel and 8-gauge welded wire mesh, delivering rust-resistant durability and stability. Lightweight and easy to maneuver, panels clamp together with no tools required-ideal for quick deployment in industrial settings. Whether you're managing crowd flow or sectioning off warehouse zones, these kits provide reliable protection with minimal setup. Available in yellow or black, select kits include safety base feet and reusable pallets for efficient storage. RF 30005 base plates required for proper installation and support.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 92 |
| Height | 90 |
| Weight | 37 lbs |
| Panel Height | 6 ft |
| Panel Width | 7-1/2 ft |
Product Details
| Style | Panel |
| Number of Panels | 1 |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | Perimeter Patrol |