Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201819

MPN #: 10-8205-R

ASI® Folding Shower Seat with Sponge Cushion - Right Hand Seat - 10-8205-R

Product Description
FOLDING SHOWER SEATS
Shower Seats Are Great For Use In Large Shower Stalls And Shower Rooms.


L-shaped fold-up shower stall seat features a self-locking mechanism for secure positioning. Made of type 304 stainless steel framing. Seat frame and support legs are 1" diameter x 1-1/4" square x 18 gauge tubing with 3/16" thick mounting flanges and 16 gauge guide bracket/arm support. All exposed surfaces have #4 satin finish. Support arm fold ups when in retracted position to provide low profile against wall. Complies with ADA Accessibility Guidelines when properly installed. Padded Shower Seat features a sponge cushion covered with off-white Naugahyde® mounted on 1/2" thick marine grade plywood. Right hand seat.

PRICE
$459.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth22-7/8 in
Height1-1/2 in
Weight Capacity250 lbs

Product Details

Frame Color FamilySilver
Seat Color FamilyWhite
ColorWhite
Manufacturers Part Number10-8205-R
Seat MaterialPlastic
BrandAmerican Specialties