Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HealthSmart

Model # :WBB2332179

MPN #: 524-1816-1999

HealthSmart® Germ-Free Bariatric Bath and Shower Seat with Removable Backrest

Product Description
Features & Benefits:
  • Textured blow-molded, high-density plastic seat
  • Anodized aluminum frame
  • Germ-free protection
  • No tool assembly
  • Cross leg support with slip-resistant rubber tips
  • Available with or without removable backrest
  • Contains latex
Specifications:
  • Seat height adjusts from 18 to 23 inches in 1 inch increments
  • Seat width: 21 inches; seat depth: 20 inches
  • Weight: 13.5 pounds with backrest; 9 pounds without backrest
  • Weight capacity: 500 pounds
  • Lifetime Limited Warranty
PRICE
$139.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight13.5 lbs
Seat Width21 in
Seat Depth20 in
Seat Height18 - 23 in
SizeBariatric

Product Details

TypeBath Seat
ArmrestsNo
ColorWhite
StyleBack Support
MaterialPlastic, Aluminum
DescriptionGerm-Free Bariactric Bath and Shower Seat with Backrest
Package Quantity1
Manufacturers Part Number524-1816-1999
BrandHealthSmart

Warranty

WarrantyLifetime Limited