NPS® Folding Table Dolly For Horizontal Storage, Up To 96"L
Write a Review
|
Questions & Answers (0)
Product Description
The DY-3096 Dolly stores and moves folding tables up to 8'-long with total ease. Stack up to 12 rectangular tables horizontally on this sturdy, tubular steel dolly. The brown scratch-resistant powder-coated paint finish resists chipping even after years of rigorous use. Two of the four hard rubber casters swivel for easy maneuvering. Each caster boasts a 165 lb. weight capacity for a total of 660 lbs. Meets "MAS Certified Green" environmental industrial requirements.
PRICE
$459.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 90-1/4 in |
| Height | 43 in |
| Weight Capacity | 660 lbs |
Product Details
| Cart Type | Table Cart |
| For Use With | Folding Tables |
| Style | Horizontal Stack |
| Capacity | 12 Tables |
| Description | Folding Table Dolly |
| Manufacturers Part Number | DY-3096 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS Certified Green |