- Platform: Robotic welded 14 & 16 gauge tubular steel.
- Two removable uprights made of 14 gauge steel tubing, 48" long x 43-1/2" high. Uprights extend 40" above platform.
- Finish: Platform and uprights coated with non-mar, skid-resistant vinyl.
- Must ship by truck.
- Overall dimensions: 24" x 48".
- Load area: 22" x 46".
- Load capacity: 1,600 lbs.
- 5" x 2" phenolic casters, all swivel
- Made in the USA.
Narrow Round Table Mover, 5" Phenolic Casters, All Swivel
Write a Review
|
Questions & Answers (0)
Product Description
Designed for moving round folding tables, this new design may also be used in many of the same applications as our original panel mover. Built in the USA with the high quality features of all Raymond products.
PRICE
$1,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Weight Capacity | 1600 lbs |
| Caster/Wheel Size | 5 x 2 in |
Product Details
| Cart Type | Table Cart |
| Color | Red |
| Caster Type | All Swivel |
| For Use With | Round Tables |
| Style | Vertical Stack |
| Country of Origin | Made in USA |
| Material | Steel |
| Description | Round Folding Table Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 3773 |
| Brand | Raymond Products |