Karat® Food Bucket with Lid, 85 oz. Capacity, 7-3/8" Dia. x 6"H, White, 180/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Karat® Food Bucket Bundles are great for storing family sized meals. Included matching lids are flat paper lids. The lids fit in the groove on top of the bucket which makes it perfect for storage and being on-the-go. Made with PE lining which makes it great for greasy food to go such as popcorn, fried chicken and even pastries!
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Width | 7-3/8 in |
| Height | 6 in |
| Size | 85 oz. |
| Dimensions | 7-3/8" Dia. x 6"H in |
Product Details
| Type | Bucket/Lid Combo |
| Color | White |
| Capacity | 85 oz |
| Made in the USA | No |
| Material | Paper, PE Lining |
| Number of Compartments | 1 |
| Package Quantity | 180 |
| Manufacturers Part Number | C-FB85W_BUNDLE |
| Microwavable | No |
| Shape | Round |
| Brand | Karat |