Boardwalk® Aluminum To-Go Container, 24 oz. Capacity, 7" Dia. x 1-1/2"H, Silver, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Multi-purpose, round aluminum to-go containers are suitable for cooking, serving, and storing foods. Economical and versatile. Ideal for hot or cold foods. Goes directly from freezer to oven. Ideal for baking pies and other hot food dishes. Perfect size and shape to suit your dining and catering needs. Self-sealing rim works with a variety of enclosing lids for carry-out and transport. Lids sold separately.
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 1-1/2 in |
| Size | 24 oz. |
| Dimensions | 7" Dia. x 1-1/2"H in |
Product Details
| Type | Aluminum Container |
| Color | Silver |
| Capacity | 24 oz |
| Made in the USA | No |
| Material | Aluminum |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | BWKROUND7 |
| Microwavable | Yes |
| Shape | Round |
| Brand | Boardwalk |