CRC Food Grade White Grease, 10 Wt Oz, Aerosol, Aluminum Complex, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
A high purity, high quality aluminum complex NLGI Grade #2 grease that provides superior lubrication and durability in many food and pharmaceutical processing applications.
PRICE
$273.00 Sold in packages of 12 / $22.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
| Net Weight | 10 oz |
Product Details
| Type | Lubricant |
| Lubricant Type | Food Grade |
| Color | White |
| Style | Liquid |
| Temperature Range | 0 to 450 °F |
| Size Type | Aerosol |
| Material | Aluminum Complex |
| Package Quantity | 12 Cans |
| Description | Food Grade White Grease |
| Manufacturers Part Number | 03038 |
| Brand | CRC |