Sprayon LU212 Food Grade Silicone Lubricant, 13.25 oz. Aerosol Can - S00212000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sprayon LU212 Food Grade Silicone Lubricant, 13.25 oz. Aerosol Can - S00212000
5% low viscosity silicone formula compatible with most surfaces. Registered for use in federally inspected meat and poultry plants. Effective from -40°F to +450°F. 13 oz. aerosol can. Sold 12 cans per case.
5% low viscosity silicone formula compatible with most surfaces. Registered for use in federally inspected meat and poultry plants. Effective from -40°F to +450°F. 13 oz. aerosol can. Sold 12 cans per case.
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13 oz |
Product Details
| Lubricant Type | Food Grade Silicone |
| Size Type | Aerosol Can |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | S00212000 |
| Crc Cross 1 | 03086 |
| Brand | Sprayon |
Compliance & Certifications
| NSF Rating | H1 |