- NSF Listed As N10335
Carlisle® Food Pan Drain Grate, 5"L x 2-3/8"W x 41/64"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.27
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-3/8 in |
| Height | 41/64 in |
Product Details
| Material | Polycarbonate (PC) |
| Package Quantity | 1 |
| Description | StorPlus Drain Grate - Food Pan PC 1/9 Size - Clear |
| Color | Clear |
| Manufacturers Part Number | 1033507 |
| Brand | Carlisle |