Cambro® Camwear® Food Storage Container, 26"L x 18"W x 9"H, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Storage Container, 26"L x 18"W x 9"H, 13 gallon capacity, clear, polycarbonate, dishwasher safe, smooth surface, NSF
PRICE
$271.80 Sold in packages of 4 / $67.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 9 in |
Product Details
| Type | Square |
| Capacity | 13 Gal. |
| Material | Polycarbonate |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | 18269CW135 |
| Brand | Cambro |