Cambro® Food Storage Container, 26"L x 18"W x 15"H, Natural White - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Food Storage Container, 26"L x 18"W x 15"H, 22 gallon capacity, natural white, polyethylene, resist stains, dishwasher safe, NSF
PRICE
$218.85 Sold in packages of 3 / $72.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 15 in |
Product Details
| Type | Square |
| Capacity | 22 Gal. |
| Material | Polypropylene |
| Package Quantity | 3 |
| Color | Brown |
| Manufacturers Part Number | 182615P148 |
| Brand | Cambro |