Take 15% off your entire order!

Offer applied at checkout

Cambro 49S800416 - Camrack  Glass Rack 49 Compartments 8-1/2" Max. Height, Cranberry, NSF - Pkg Qty 2

Cambro 49S800416 - Camrack Glass Rack 49 Compartments 8-1/2" Max. Height, Cranberry, NSF - Pkg Qty 2

Item #: WBB457627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.95 ea.

Price: $109.90 / Pkg of 2

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 49S800416 - Camrack Glass Rack 49 Compartments 8-1/2" Max. Height, Cranberry, NSF

Camrack ® Glass Rack, with 4 extenders, full size, 49 compartments, 2-7/16" max. dia., 8-1/2" max. height, cranberry, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBER49S800416
  • WIDTH INCHES19-3/4
  • DEPTH INCHES19-3/4
  • HEIGHT INCHES10-1/2
  • COLORCranberry
  • SIZEFull
  • MAX DIAMETER2-3/4
  • MAX GLASS HEIGHT INCHES8-1/2
  • CONSTRUCTIONPolypropylene
  • EXTENDERS4
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS49
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 49S800414 - Camrack Glass Rack 49 Compartments 8-1/2" Max. Height, Teal, NSF - Pkg Qty 2

Item #: B457626

Not Yet Rated

Usually ships in 2 to 5 days

$109.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 49S800416 - Camrack  Glass Rack 49 Compartments 8-1/2" Max. Height, Cranberry, NSF - Pkg Qty 2

Cambro 49S800416 - Camrack Glass Rack 49 Compartments 8-1/2" Max. Height, Cranberry, NSF - Pkg Qty 2

Item #: WBB457627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant