Take 15% off your entire order!

Offer applied at checkout

Crown Verity RD-48, Roll Dome Hood, 48"

Crown Verity RD-48, Roll Dome Hood, 48"

Item #: WBB997569

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $794.00

$132.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $794.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Crown Verity 48" Roll Dome - RD-48

Roll dome top for model MCB-48.

Product Specifications

  • BRANDCrown Verity Inc.
  • MANUFACTURER PART NUMBERCV-RD-48
  • DESCRIPTIONRoll Dome Hood
  • WIDTH INCHES48
  • DEPTH INCHES23
  • HEIGHT INCHES16
  • COLORGrey
  • APPROVALS OR CERTIFICATIONSUL-ETL
  • PARTS/LABOR WARRANTY1 Year
  • APPLICATIONSCommericial
  • WEIGHT LBS53
  • PACKAGE QUANTITY1
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Crown Verity RD-30, Roll Dome Hood, 30"

Item #: B997561

Not Yet Rated

Usually ships in 5 to 8 days

$644.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Crown Verity RD-48, Roll Dome Hood, 48"

Crown Verity RD-48, Roll Dome Hood, 48"

Item #: WBB997569

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant