Commercial Grills & Smokers
Brand
Special Price
Width
Material
Height
Color
Price
Related Products
The efficient 3/4" griddle plate offers the thickness of even heat distribution and retention. The result is faster cook times, greater moisture retention, and a higher product yield so you serve a higher quality, moist product. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Griddles carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Cooking surface dimensions - 495.8 sq. in. Construction: Stainless steel front, sides, and backsplash Double wall construction with ...
The efficient 3/4" griddle plate offers the thickness of even heat distribution and retention along with the Iron Range "quick on" that turns the burners on when the probes sense temperature drop. This gives you important quick temperature recovery when cooking. The result is faster cook times. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Griddles carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Cooking surface dimensions - 739.6 sq. in. Construction: Stainless ...
Nexel® Poly-Z-Brite® 3-Tier Microwave Station Kit, With Nexel® Best Value Microwave Single station microwave & supply station provides a convenient and accessible work surface for multiple environments including kitchens, breakrooms, cafeterias, dorm rooms, cottages and more. Shelves adjustable in 1" increments allowing easy customization and display of dry ingredients, canned goods, utensils, and more. Carts feature 2" Nylon swivel casters, 2 with brakes provide 300 lb. overall capacity. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles ...
1700 Watt Microwave 0.6 Cubic Foot Capacity This Panasonic® commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. The Panasonic microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for viewing of contents. Easy grip door handle offers fast and durable door opening. 0.6 cubic foot capacity, top & bottom energy feed and stainless steel cabinet & cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 Programs allow customizable cooking times ...
Waring® Heavy Duty Commercial Toaster 4 Slice Features Uniformly toasts regular bread, Texas toast, frozen waffles and many other foods Four 1-1/2 inch regular toast slots Easily replaceable industrial heating plates Up to 360 slices per hour Electronic browning controls and carriage control lift levers Dishwasher-safe crumb tray NEMA 6-20P Limited One Year Warranty