Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Benchmark USA

Model # :WBB546641

MPN #: 62030

Benchmark USA 62030, Hot Dog Roller Grills, Stainless Steel, 30 Hotdogs, 120 Volt

Product Description
Benchmark USA Hot Dog Roller Grills

The 30 Dog Roller Grill features stainless steel construction, a removable drip tray and non-stick rollers which help ensure ease of cleaning. This grill feature a high-torque motor and is covered by Benchmark USA's exclusive three-year warranty. With the 360 degree roller rotation you are insured evenly cooked Hotdogs. Optional sneeze guard and dry bun box are available.

PRICE
$709.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth20 in
Height8 in

Product Details

Plug5-15P
Amperage9.2 A
Hot Dog Capacity30
Wattage1100 W
Voltage120 V
MaterialStainless Steel
DescriptionRoller Grill
Package Quantity1
Manufacturers Part Number62030
BrandBenchmark USA

Compliance & Certifications

CertificationsETL - US & Canada