Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017880

MPN #: WCT855

Waring Commercial Toaster 4 Slice, Heavy Duty, 11-1/2x10-1/2x9

Product Description
Waring® Heavy Duty Commercial Toaster 4 Slice

Features
  • Uniformly toasts regular bread, Texas toast, frozen waffles and many other foods
  • Four 1-1/2 inch regular toast slots
  • Easily replaceable industrial heating plates
  • Up to 360 slices per hour
  • Electronic browning controls and carriage control lift levers
  • Dishwasher-safe crumb tray
  • NEMA 6-20P
  • Limited One Year Warranty
PRICE
$789.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth10-1/2 in
Height9 in
Weight20 lbs

Product Details

Capacity4 Slices
Voltage240 V
Watts2700 W
DescriptionHeavy Duty Toaster
Manufacturers Part NumberWCT855
Amperage10/12 A
BrandWaring

Compliance & Certifications

CertificationscETLus, NSF