Griddles
Brand
Free Shipping
Certifications
Voltage
Width
Material
Height
Type
Color
Price
Related Products
The Iron Range model IR-10B Commercial Gas Range has six powerful 30,000 BTU cast iron burners and a 24" (L to R) manual control griddle. Each burner has an individual pilot light heavy-duty 12" x 12" removable cast iron grate and individual instant light control knob. It is constructed with a stainless steel front, sides, 24.75" high back riser and over shelf, 6" casters, and a 3/4" NPT gas connection. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. The two standard ovens base are each powered with 30,000 BTU ...
Crown Verity Rental Mobile Grill 48" LP - Double Inlet - RCB-48 The Crown Verity RCB series grill is designed specifically for the rental market, so that you can take the party on the road, to any location. Designed with large scale events in mind. Built with handles on each end and double crash bars to protect the valves and knobs from being damaged. Double gas connection.
Crown Verity Propane Club Grills are made of 18 gauge Type 304 stainless steel with a #4 finish for corrosion-resistance and long lasting durability. Grill design includes two 30 lb. horizontal propane tanks. 14 gauge stainless steel radiants remain in place during transportation and cleaning. Roll dome hoods helps preheat unit in less than 6 minutes. Stainless steel burners placed every 5-3/4" ensure even heat pattern. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. 2 locking swivel casters and two 14" diameter wheels provide mobility. NSF listed. ...
Crown Verity Rental Mobile Grill 60" LP - Single Inlet - RCB-60-SI The Crown Verity RCB series grill is designed specifically for the rental market, so that you can take the party on the road, to any location. Designed with large scale events in mind. Built with handles on each end and double crash bars to protect the valves and knobs from being damaged. Double gas connection.
The Iron Range Commercial Gas Range has powerful 30,000 BTU cast iron burners. Each burner has an individual pilot light, removable cast iron grate and instant light flame adjustable control knob. It is constructed with a stainless steel front, sides, back splash and over shelf, and includes casters and a 3/4" NPT gas connection. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All ranges carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Construction: Stainless steel ...