- 27,000 BTUs per 12" section, U-shaped steel burners
- 36" w x 24" d griddle plate
- Fully welded stainless and aluminized steel chassis frame with one drawer
- Mechanical snap-action thermostatic controls
- 1" thick polished steel griddle plate
- 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted
- Heavy duty flat top enables breakfast to dinner functionality
- Cool bull nose design keeps the grill front rail cool to the touch at all times
- 11" low profile cooking height on 4" adjustable legs
- Large 6 quart stainless steel grease drawer (2 drawers on 60" and 72" models)
- Manual ignition
- ¾" rear gas connection and gas pressure regulator
Vulcan MSA36-102, Heavy-Duty Flat Top Griddle/Grill, Propane, S/S, 3 Burners
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7,899.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 31-1/2 in |
| Height | 15-1/4 in |
| Weight | 395 lbs |
| Gas Connection | 3/4 rear gas connection & pressure regulator in |
Product Details
| Type | Flat Top Griddle/Grill |
| Series | MSA |
| Made in the USA | YES |
| Material | Stainless Steel |
| Description | Gas Griddle |
| Manufacturers Part Number | MSA36-102 |
| BTU | 81000 |
| Fuel Type | Propane |
| Number of Burners | 3 |
| Brand | Vulcan |
Warranty
| Warranty | 1 year limited parts & labor |
Compliance & Certifications
| Certifications | NSF, CSA Flame, CSA Star |