Food Warmers & Display Cases
Type
Finish
Brand
Voltage
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Keeping concession foods warm is important, as customers can walk up to the stand at any time and they must be served quickly to keep other patrons from waiting. The Full-Size Countertop Food Warmer from Benchmark USA is perfect for concession operations, as the warmer can accommodate any size steam pan into its configuration, giving operators plenty of customization opportunities while keeping their fare hot and fresh for their clientele. Extra-long legs promote easy cleaning beneather unit. Accepts all standard steam table pan sizes, adaptors and lids.
Paragon 2029A Pro-Deluxe Can Dual Warmer Ladle Unit- Model A The Pro-Deluxe warmer is designed to warm product with the included stainless steel vegetable jar. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Includes two each: 1 oz ladle, stainless steel vegetable jar and lid. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees ...
Paragon 2029E Pro-Deluxe Can Dual Warmer Unit Pump/Ladle- Model E NEW!!!! The Pro-Deluxe warmer is designed to warm products with a combination pump/vegetable jar unit. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, ...
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
Nemco® Countertop, Full Size Cooker / Warmer Add side dishes and entrees to existing buffet lines or create new temporary buffet lines quickly and easily with Nemco full-size countertop warmers. Enjoy greater menu flexibility and the ability to respond quickly to changing menu requirements. The reliable, adjustable thermostat ensures that food is always within food safety temperature guidelines. Unique heating element design provides even heat distribution to prevent hot spots. Heavy-duty stainless steel well. Features Heavy duty stainless steel construction Adjustable thermostat - ...