Beverage Dispensers
Availability
Type
Voltage
Brand
Length
Material
Width
Height
Capacity
Color
Price
Material
Stainless Steel
Height
24 in
Width
7-1/4 in
Depth
14-1/4 in
Height
17 in
Capacity
Pourover
Width
6.5 in
Depth
10.75 in
Height
20-3/8 in
Capacity
5 gal
Width
13 in
Color
Yellow
Cambro LCDCH110 - Condiment Holder, Fits 250LCD & 500LCD, 16-1/2"D x 8-3/4"W x 5"H, Black
Height
5 in
Width
8-3/4 in
Color
Black
Height
21.6 in
Width
6.2 in
Depth
13.5 in
Height
22 in
Capacity
9.6 Gallons
Width
30-7/10 in
Material
Plastic & Stainless Steel
Cal-Mil 1602-3-13 Squared Beverage Dispenser 3 Gallon 7-1/2"W x 9-1/2"D x 26-3/4"H Black Base
Height
26-3/4 in
Capacity
3 gal
Width
7-1/2 in
Color
Black
Height
34.5 in
Width
10.25 in
Depth
24.5 in
Height
33.1 in
Capacity
4 (5 oz.) drinks/min
Width
10 in
Depth
25.5 in
Height
22 in
Capacity
6.4 Gallons
Width
30-7/10 in
Material
Plastic & Stainless Steel
Height
23-1/2 in
Material
Stainless Steel
Height
21 in
Width
6.1 in
Depth
23.6 in
Cambro UC1000194 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 10-1/2 Gal. Capacity, Sand
Height
25-3/4 in
Capacity
10.5 Gallons
Width
16-1/4 in
Color
Brown
Cambro 1000LCD401 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Blue
Height
24-3/4 in
Capacity
11.75 Gallons
Width
16-1/4 in
Color
Blue
Height
21 in
Capacity
2 qt
Material
Polycarbonate
Height
32.8 in
Capacity
4.5 gal/hr
Width
12.6 in
Depth
24.1 in
Height
32.8 in
Capacity
4.5 gal/hr
Width
19.5 in
Color
Black
Cambro 100LCD402 - Camtainer Beverage Carrier, 1-1/2 Gallon / Insulated / Brick Red
Height
17-1/4 in
Capacity
1.5 Gallons
Width
10-3/8 in
Color
Red
Height
19 in
Width
10.7 in
Depth
13.7 in
Height
22 Inches in
Width
10-7/10 in
Depth
13-7/10 in
Height
33.1 in
Capacity
3 (12 oz.) drinks/min
Width
15.7 in
Depth
25.5 in
Height
33.1 in
Capacity
3 (12 oz.) drinks/min
Width
15.7 in
Depth
25.5 in
Cambro 350LCD157 - Camtainer Soup Carrier, No Spigot, 3-3/8 Gallon, 16-1/2x9x18-3/8, Coffee Beige
Height
18-3/8 in
Capacity
3-3/8 Gallons
Width
16-1/2 in
Color
Brown
Cambro 1000LCD157 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Beige
Height
24-3/4 in
Capacity
11.75 Gallons
Width
16-1/4 in
Color
White
Cambro 500LCD402 - Beverage Carrier, Insulated Plastic, 4-3/4 Gal., 16-1/2 x 9 x 24-1/4, Brick Red
Height
24-1/4 in
Capacity
4.75 Gallons
Width
9 in
Color
Red
Cambro 250LCD186 - Camtainer Beverage Carrier, Insulated, 2-1/2 Gal., 16-1/2x9x18-3/8, Navy Blue
Height
18-3/8 in
Capacity
2.5 Gallons
Width
9 in
Color
Blue
Cambro 1000LCD519 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Green
Height
24-3/4 in
Capacity
11.75 Gallons
Width
16-1/4 in
Color
Green
Cambro UC250191 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 2-3/4 Gallon Capacity, Gray
Height
19-3/4 in
Capacity
2.75 gallons
Width
11-3/4 in
Color
Gray
Cambro 1000LCD131 - Camtainer Beverage Carrier, 11-3/4 Gal., 20-3/4 x 16-1/4 x 24-3/4, Brown
Height
24-3/4 in
Capacity
11.75 Gallons
Width
16-1/4 in
Color
Brown
Cambro 1000LCD186 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gal, 20-3/4x16-1/4x24-3/4, Blue
Height
24-3/4 in
Capacity
11.75 Gallons
Width
16-1/4 in
Color
Blue
Cambro UC1000191 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 10-1/2 Gal. Capacity, Gray
Height
25-3/4 in
Capacity
10.5 Gallons
Width
16-1/4 in
Color
Gray
Cambro 100LCD157 - Camtainer Beverage Carrier,1-1/2 Gallon, Insulated, Coffee Beige
Height
17-1/4 in
Capacity
1.5 Gallons
Width
10-3/8 in
Color
Brown
Cambro 500LCD157 - Beverage Carrier, Insulated Plastic, 4-3/4 Gal., 16-1/2 x 9 x 24-1/4, Beige
Height
24-1/4 in
Capacity
4.75 Gallons
Width
9 in
Color
White
Cambro UC1000519 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 10-1/2 Gal. Capacity, Green
Height
25-3/4 in
Capacity
10.5 Gallons
Width
16-1/4 in
Color
Green
Cambro UC1000402 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 10-1/2 Gal. Capacity, Red
Height
25-3/4 in
Capacity
10.5 Gallons
Width
16-1/4 in
Color
Red
Cambro UC1000401 - Ultra Camtainer Beverage Carrier Insulated Plastic, 10-1/2 Gal. Cap., Slate Blue
Height
25-3/4 in
Capacity
10.5 Gallons
Width
16-1/4 in
Color
Gray
Cambro 350LCD402 - Camtainer Soup Carrier, Insulated, 3-3/8 Gal., 16-1/2x9x18-3/8, Brick Red
Height
18-3/8 in
Capacity
3-3/8 Gallons
Width
16-1/2 in
Color
Red
Cambro 500LCD186 - Beverage Carrier, Insulated Plastic, 4-3/4 Gal., 16-1/2 x 9 x 24-1/4, Navy Blue
Height
24-1/4 in
Capacity
4.75 Gallons
Width
9 in
Color
Blue
Cambro UC1000192 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 10-1/2 Gal. Capacity, Green
Height
25-3/4 in
Capacity
10.5 Gallons
Width
16-1/4 in
Color
Green
Cambro 250LCD402 - Camtainer Beverage Carrier, Insulated, 2-1/2 Gal., 16-1/2x9x18-3/8, Brick Red
Height
18-3/8 in
Capacity
2.5 Gallons
Width
9 in
Color
Red