Take 15% off your entire order!

Offer applied at checkout

Cup Dispenser, Plastic, For 7 - 8 oz. cone cups

Cup Dispenser, Plastic, For 7 - 8 oz. cone cups

Item #: WB242957

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $22.75

Clearance Price: $17.60

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Igloo 7 oz Plastic Cup Dispenser

This black plastic cup dispenser has a heavy-duty construction and an impact-resistant plastic body. The dispenser can be used with the following Igloo coolers part number 431, 451, 4101 and 48153. Capacity is 250-7oz cone cups sold separately.

Product Specifications

  • BRANDIgloo
  • MANUFACTURER PART NUMBER00009534
  • HEIGHT INCHES17
  • WIDTH INCHES10
  • LENGTH INCHES17
  • COLOR FINISHBlack
  • DESCRIPTIONCup Dispenser, Plastic
  • MATERIALPlastic
  • DIAMETER10
  • FOR USE WITH3 to 15 Gal. Beverage Dispensers
  • WEIGHT LBS.71
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cup Dispenser, Plastic, For 4 to 4-1/2 oz. cone cups

Item #: 242956

Not Yet Rated

Ships same day.

$17.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cup Dispenser, Plastic, For 7 - 8 oz. cone cups

Cup Dispenser, Plastic, For 7 - 8 oz. cone cups

Item #: WB242957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant