Beverage Dispensers
Availability
Type
Capacity
Brand
Special Price
Length
Voltage
Width
Material
Height
Color
Price
Related Products
Fresh Mix Dispenser FMD-3 BLK - SET00.0197 Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Lighted front graphics for merchandising are easy to exchange: cappuccino or soup. Attractive high-impact resin door is dent and scratch resistant. Black finish or stainless with black door. Large easy-to-fill translucent hoppers hold 4 lbs. (1.81 kg) of product each, ensuring quick and timely refilling. High speed heavy-duty whipper for complete product mixing. Improved automatic rinsing of whipper reduces run-on after beverage ...
Vollrath, Somerville Juice/Cold Beverage Dispenser, 4635810, 8 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Ideal for off-site events, catering, and banquets, this heavy-duty hot water dispenser is essential for preparing high volumes of hot water for pour-over coffee, tea, oatmeal, noodle bars and more. Constructed of high-caliber stainless steel, the unit is engineered for easy operation with digital controls and LCD display, precise temperature control, and pour over/manual fill for portable convenience. Set the night-mode feature to heat during off-hours and ensure water is always hot when needed. Legs are adjustable, making this water dispenser an easy fit in nearly any space.
iMIX® Silver Series Hot Beverage System iMIX-3S+ - 38600.0001 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, heavy-duty ...
iMIX® Silver Series Hot Beverage System Top Hinged iMIX-3S+ - 38600.0050 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, ...