Condiment Holders & Servers
Brand
Certifications
Width
Material
Height
Capacity
Color
Price
Related Products
Ice Cream Cone Dispenser easily mounts onto any wall surface. Includes three easy to change gaskets that accommodate cake, sugar and waffle cones. Keeps cones fresh Protects cones from breaking
Coffee/Bar Organizer, 8.5X5.75X4.5, 6 Comp, Hammered Stainless Steel Coffee Caddies, Choose from brushed or hammered stainless steel for coffee and tea service. Hammered Finish 8" L x 4" W x 4" H
This insulated bar combo includes (4) 1/9-size plastic jars, 6" (15.2 cm) deep with stainless steel hinged lids and 1 oz (30 mL) ladles (#242801). The brushed finish base reduces the visibility of fingerprints and may be cooled with (2) Eutectic Ice Pack (#242803) or ice. Ice pack is sold separately. Black knobs are standard.
Maximizer™ Portable Bar 56", 26-1/2", 48-1/2" - Black Features: All of the style and features you expect in a premium bar at a very affordable price. Ergonomic 2-step bar and countertop is designed for ease of drink preparation and serving; built in cutting board Large 56" serving area keeps condiment caddies within reach without blocking preparea Durable solid molded countertop is easy to clean and includes a convenient molded-in bar mat well Unique sliding storage drawer accommodates mixers, sodas, or standard business boxes Fully assembled, no tools necessary Sturdy 5" ...
Shaker, Large, .25 Hole, Base And S/S Top 12 oz. Plastic Fluted Shakers, 12 oz. (355 mL) capacity SAN plastic shakers have standard straight sided fluted shape. Nearly indestructible, stain proof, & dishwasher safe. Tops & bases are available separately. Sugar top has a self closing side flap. Cheese shaker w/extra large 1/4" holes complete.