discount codeFree shipping over 300

Applied at checkout

Paragon 5066 - 1/6 Size Steam Table Pans, Anti-Jam, Stainless Steel, 24 Gauge, 6" Deep

Paragon 5066 - 1/6 Size Steam Table Pans, Anti-Jam, Stainless Steel, 24 Gauge, 6" Deep

Item #: WBB1660343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Quantity

Customers Also Viewed

Paragon 5066 - 1/6 Size Steam Table Pans, Anti-Jam, Stainless Steel, 24 Gauge, 6" Deep

Step up to anti-jam steam table pans. Available in 24 gauge 18/8 stainless steel. Reinforced corner design gives strength and allows space between pans. Dimensions: 6-7/8" x 6-3/8" x 6".

Product Specifications

  • BRANDParagon
  • MANUFACTURER PART NUMBER5066
  • DESCRIPTION1/6 Size Steam Table Pan
  • WIDTH INCHES6-7/8
  • DEPTH INCHES6-3/8
  • HEIGHT INCHES6
  • CONSTRUCTION18/8 Stainless Steel
  • PACKAGE QUANTITY1
  • GAUGE24
  • PAN SIZE1/6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paragon 5066 - 1/6 Size Steam Table Pans, Anti-Jam, Stainless Steel, 24 Gauge, 6" Deep

Paragon 5066 - 1/6 Size Steam Table Pans, Anti-Jam, Stainless Steel, 24 Gauge, 6" Deep

Item #: WBB1660343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top