discount codeFree shipping over 300

Applied at checkout

Paragon 5070 - Tongs, 6" Stainless Steel, Pom

Paragon 5070 - Tongs, 6" Stainless Steel, Pom

Item #: WBB1660345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.80

Quantity

Customers Also Viewed

Paragon 5070 - Tongs, 6" Stainless Steel, Pom

One-piece stainless steel construction. Rigid for heavy use. Easy to clean.

Product Specifications

  • BRANDParagon
  • MANUFACTURER PART NUMBER5070
  • DESCRIPTIONPom Tongs
  • WIDTH INCHES6
  • DEPTH INCHES--
  • HEIGHT INCHES--
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • WEIGHT LBS.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paragon 5070 - Tongs, 6" Stainless Steel, Pom

Paragon 5070 - Tongs, 6" Stainless Steel, Pom

Item #: WBB1660345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top