Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Countertop 3 Dispenser Stand - Stationary
See all 14 items in product family

Dispense-Rite® Countertop 3 Dispenser Stand - Stationary

Item #: WBB258228

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.00 Save up to 18%
Price: $ 85.95
Product Information
Customer Review
Product Q&A
Accessories
This stationary dispensing stand can be ordered complete with any ADJ-NW or TLD Series dispenser and utilized with easy-to-use mounting brackets. 15"W x 15"D x 29"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBEREZ-3EZ
    • DESCRIPTIONCountertop Dispenser Stand - Stationary
    • DIAMETER INCHES--
    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES29
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!