Cup & Lid Organizers
Related Products
This Countertop Cup and Lid Dispensing Cabinet features adjustable cup dispensers combined with a durable and stylish polystyrene cabinet. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3-1/8" - 4-1/2". Unique cabinet design incorporates a high impact ABS plastic top to provide storage for lids, straws, stir-sticks and condiment packets. 8-1/2"W x 24"D x 22-1/4"H overall.
Our most popular cup dispenser. It is a One-Size-Fits-All model that offers complete dispensing flexibility. This unit is designed to accommodate a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". The model requires a 5-1/4" hole cut-out. Dispenser has a standard under-counter length of 19". ADJ Series cup dispensers feature quality stainless steel construction. All models are NSF listed. 5-1/4" Diameter x 19"H overall.
This Perfect-Fit® cup dispenser is the only dispenser you will need for a variety of paper, plastic and foam cups ranging from 8 oz. to 44 oz. These in-counter cup dispensers utilize an interchangeable silicone baffle gasket system to accommodate cups and containers with rim diameters ranging from 3" - 4-1/2". This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a short under-counter length of 17". Innovative design allows the baffle to be replaced without removing from the counter. Quality ABS ...
This Countertop Combination Dispenser features interchangeable baffle cup dispensers and includes built-in storage for lids and straws. Dispenses a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". Divided straw compartment accommodates standard and jumbo length straws. Dispensers feature matching matte black ring bezels and a quick-release mounting bracket. 13"W x 23"D x 16-1/4"H overall.
Features: Space-efficient: The in-counter mount can be oriented horizontally or vertically, keeping countertops organized Sanitary: Its one-at-a-time rubber dispensing gaskets safeguard lids from contamination User-friendly: Compatible with a variety of lid shapes and sizes Operational efficiency: Reduces lid waste and eliminates messy stacks Versatile Design: Interchangeable rubber gaskets can fit a wide variety of lids – 3 3/4"- 4" (95 - 101mm) Made of ABS