Serving Bowls
Shape
Brand
Type
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Vollrath, Square Insulated Serving Bowls, 4763715, 8.2 Quart, Dazzle Red Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Our single bowl display will help turn your counter into a beautifully organized space to display your impulse buy items. Highly durable, and weighted down with an 8" chrome base. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders. Features: Sold in Multiples of: 1 Material: Polycarbonate Number of Tiers: 1 Measurement: 14" Diameter Overall Height: 9.5" Color: Clear
Whether you're looking to elevate your retail environment or add a touch of sophistication to your event display, our single bowl floor display is the epitome of style and functionality. Make a statement with your merchandise and leave a lasting impression on your customers with this exquisite display solution. This single bowl display features a 14" diameter x 7" deep bowl and sits on an a high-end 15" diameter metal base. Bowl placement is not adjustable. Overall height is 40". Features: Sold in Multiples of: 1 Material: Polycarbonate Measurement: 14" Diameter Base Measurement: 15" ...
Vollrath, Square Insulated Serving Bowls, 4763560, 5.2 Quart, Black Black Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Whether you're looking to elevate your retail environment or add a touch of sophistication to your event display, our single bowl floor display is the epitome of style and functionality. Make a statement with your merchandise and leave a lasting impression on your customers with this exquisite display solution. This single bowl display features a 12" diameter x 6" deep bowl and sits on an a high-end 10" diameter metal base. Bowl placement is not adjustable. Overall height is 39". Features: Sold in Multiples of: 1 Material: Polycarbonate Measurement: 12" Diameter Base Measurement: 10" ...