discount codeFree shipping over 300

Applied at checkout

Cal-Mil 285 Reserved Sign Black Vinyl Tents 5-3/4"W x 1"D x 2"H Black With White Letters - Pkg Qty 12

Shown in Different Sizes

Cal-Mil 285 Reserved Sign Black Vinyl Tents 5-3/4"W x 1"D x 2"H Black With White Letters - Pkg Qty 12

Item #: WBB1522846

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 ea.

Price: $61.20 / Pkg of 12

Quantity

Popular item in this category

Cal-Mil 506 Classic Uprite Tabletop Cardholder 4"W x 6"H - Pkg Qty 24

Usually ships in 26 to 29 days

Not Yet Rated

$96.48

Customers Also Viewed

Elegant, screen printed "Reserved" sign. Comes in black only. Features elegant cursive design on both sides to match any decor.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER285
  • DESCRIPTIONReserved Sign
  • WIDTH INCHES5-3/4
  • DEPTH INCHES1
  • HEIGHT INCHES2
  • COLORBlack With White Letters
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 285 Reserved Sign Black Vinyl Tents 5-3/4"W x 1"D x 2"H Black With White Letters - Pkg Qty 12

Cal-Mil 285 Reserved Sign Black Vinyl Tents 5-3/4"W x 1"D x 2"H Black With White Letters - Pkg Qty 12

Item #: WBB1522846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top