Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 654 Classic Arched Cardholder 4"W x 6"H - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Cal-Mil 654 Classic Arched Cardholder 4"W x 6"H - Pkg Qty 12

Item #: WBB1522597

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.20 each

Sold in packages of 12

Price: $74.40
Product Information
Customer Review
Product Q&A
Classic, Arched tabletop cardholders. Comes in 2 sizes to fit your needs. Made out of clear acrylic with a black arched frame to display your specials, menus, and much more.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER654
    • DESCRIPTIONArched Cardholder
    • WIDTH INCHES4
    • DEPTH INCHES1
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • CONSTRUCTIONAcrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed