Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco KFP-83 Offset Bread Knife - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Winco KFP-83 Offset Bread Knife - Pkg Qty 6

Item #: WBB1359680

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.92 Save up to 19%
$13.25 each

Sold in packages of 6

Price: $79.50
Product Information
Customer Review
Product Q&A
Winco KFP-83 Offset Bread Knife

8" Offset Bread Knife.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERKFP-83
    • DESCRIPTIONBread Knife
    • TYPEForged
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • PACKAGE QUANTITY6
    • BLADE LENGTH INCHES8
    • HANDLE CONSTRUCTIONPolypropylene (PP)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed