Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF7ADA - Freestanding All-Refrigerator, Automatic Defrost, 32"H For ADA Counters

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Summit FF7ADA - Freestanding All-Refrigerator, Automatic Defrost, 32"H For ADA Counters

Item #: WBB679911

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 670.00
Product Information
Warranty
Customer Review
Product Q&A
Summit Freestanding All-Refrigerator W/Automatic Defrost, 32"H For ADA Counters

SUMMIT's FF7ADA series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The freestanding FF7ADA is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ADA guidelines for lower counter height with a classic white cabinet and door finish. Inside, the FF7ADA uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7ADA fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55AL freezer for a complete side-by-side set.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF7ADA
    • CAPACITY5.5 Cu.Ft.
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSUL
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHWhite
    • DEFROST TYPEAutomatic
    • ELECTRICAL SAFETYUL
    • LIGHTYes
    • SHELF TYPEGlass
    • BODY FINISHWhite
    • REVERSIBLE DOORYes
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!