Summit FF7BBI Commercial Built In Undercounter All Refrigerator 5.5 Cu. Ft. Black

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit FF7BBI Commercial Built In Undercounter All Refrigerator 5.5 Cu. Ft. Black

Item #: WBB678133

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 768.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Commercially Approved Built-In Undercounter, Three Glass Shelves, Black

Summit's FF7BBI is a versatile all-refrigerator with a black exterior, designed for built-in undercounter use in 24 inch spaces. Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF7BBI one of the widest and deepest shelves in the industry with the capacity to accommodate trays up to 19 1/2" x 16." Adjustable glass shelves let users organize storage for a variety of contents. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. Model FF7BBI has a jet black cabinet and door. A fan-cooled compressor allows built-in installation, while the completed cabinet also lets the unit be used freestanding. User-friendly and energy efficient, the FF7BBI is commercially approved (ETL-S meets ANSI-NSF Standard 7 and CalCode compliant) and equipped with a fan-cooled compressor that allows built-in use in home kitchens, food service establishments, medical facilities and more.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF7BBI
    • DESCRIPTIONRefrigerator
    • SERIESUCRD
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.3
    • HERTZ60
    • HORSEPOWER1/3
    • COMPRESSOR WARRANTY5 Years
    • APPROVALS OR CERTIFICATIONSNSF
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHBlack
    • DEFROST TYPEAutomatic
    • HANDLE TYPECurved Handle
    • WEIGHT LBS.535
    • DRAWER QUANTITY6
    • SHELF TYPEGlass
    • BODY FINISHBlack
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!