Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF64BIF Undercounter Built In-Freestanding Refrigerator 4.6 Cu. Ft. Black

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Summit FF64BIF Undercounter Built In-Freestanding Refrigerator 4.6 Cu. Ft. Black

Item #: WBB1926538

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,189.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit FF64BIF - Built-in Undercounter All-Refrigerator, Black, 4.6 Cu. Ft, 23-1/2" x 23-5/8" x 34"

Summit's FF64B Series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators.

Sized with a convenient 24" footprint, the FF64BIF refrigerator can be used built-in or freestanding. The reversible door includes an integrated stainless steel door frame designed to accept full overlay panels (sized 23 1/2" W x 30" H). This lets you blend the unit into your cabinetry design for a seamless look. Users provide their own handles. This model has a black cabinet and includes a factory installed lock.

Inside, the FF64BIF utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.

The FF64BIF refrigerator is ETL-S listed to NSF-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the SCFF53BIF.

Features:
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Customizable door front accepts full overlay panels for a seamless look that can blend into cabinetry
  • Recessed LED lighting offers attractive presentation of stored products
  • Easy temperature management with a digital thermostat
  • Commercially listed to NSF-7 standards
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF64BIF
    • CAPACITY CUBIC FEET4.6
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES34
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115VAC
    • AMPS2
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • US ELECTRICAL SAFETYETL
    • CANADIAN ELECTRICAL SAFETYETL-C
    • LOCK OPTIONSKey (Extra keys available)
    • EXTERIOR DEPTH WITH HANDLE INCHES25-3/8
    • INTERIOR HEIGHT INCHES24
    • LOCKSingle Key Lock
    • FAN TYPEInterior and Exterior
    • INTERIOR WIDTH INCHES19-1/4
    • SANITATIONETL-S
    • DEFROST TYPEFrost-Free
    • CAN STORAGENo
    • EXTERIOR FEATURESDigital Thermostat
    • DRAWERSNo
    • FREQUENCY60Hz
    • INTERIOR DEPTH INCHES16
    • WINE BOTTLE HOLDERNo
    • ENERGY USAGE250.0 kWh/year
    • WEIGHT LBS.100
    • HEIGHT ADJUSTABLENo
    • EXTERIOR OPTIONSLHD, Latch, Stacking Racks
    • REFRIGERANT TYPER600a
    • LIGHTYes
    • SHELF TYPEGlass
    • LOW SIDE PSI105
    • HIGH SIDE PSI270
    • BODY FINISHBlack
    • DEPTH WITH DOOR AT 90° INCHES45-5/8
    • WARRANTY1 Year
    • THERMOSTAT TYPEDigital
    • REVERSIBLEYes
    • GALLON STORAGENo
    • FREON OZ0.99

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed