Undercounter Refrigerators
Related Products
True Undercounter Refrigerator True's undercounter units are designed with enduring quality that protects your long term investment. Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace. Oversized, environmentally friendly (134A) forced-air refrigeration system holds 33°F to 38°F (.5°C to 3.3°C). Stainless steel front and countertop. Matching aluminum sides and finished back. Attractive, white aluminum liner. ...
ADA Compliant Freestanding Refrigerator, Auto Defrost & Front Lock Summit's AL750 series are ADA compliant all-refrigerators designed with ideal dimensions and convenient features. The freestanding AL750L is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ADA guidelines for lower counter height. A front-mounted lock adds security to the slim white cabinet. Inside, the AL750L uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage ...
UCRD SERIES-29" DEPTH Versatile, compact (29" depth) models for under the counter refrigerated storage of food products. Working height is 34 1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay ...
Summit FF63BCSS - Built-In Undercounter Auto-Defrost All-Refrigerator, Stainless Steel, 23-5/8"W Summit offers the industry™'s largest selection of built-in undercounter refrigeration , with a range of choices to best suit any kitchen. The FF63BBI Series includes European made all-refrigerators designed for built-in installation in residential settings. Sized with a 24" footprint, the FF63BCSS is front-breathing for built-in use. The fully finished cabinet also allows freestanding use for added versatility. This model comes in a fully wrapped stainless steel exterior and black ...
Summit FF63BSSHH - Freestanding Counter Height Auto-Defrost All-Refrigerator, Black, 23-5/8"W Summit offers the industry™'s largest selection of counter height refrigeration , with a range of choices to best suit any kitchen. The FF63B Series includes versatile European made all-refrigerators designed for freestanding use in residential settings. Sized with a 24" footprint, the FF63BSSHH all-refrigerator is designed for freestanding use. It has a black cabinet with a reversible stainless steel wrapped door. A sleek handle is mounted horizontally across the door for a modern look. ...