Summit FF7LSSTB Commercial Undercounter All Refrigerator 5.5 Cu. Ft. White

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit FF7LSSTB Commercial Undercounter All Refrigerator 5.5 Cu. Ft. White

Item #: WBB678234

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 764.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit Commercial Undercounter All-Refrigerator, White With Door Frame To Accept Custom Panels

Summit's FF7FR is a freestanding all-refrigerator with slim undercounter dimensions and a versatile exterior. Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF7 one of the widest and deepest shelves in the industry with the capacity to accommodate trays up to 19 1/2" x 16." The freestanding FF7FR has a white cabinet and door, with a stainless steel door frame that accepts overlay panels for a customized look (panel size: 28 1/16" H x 23 1/16" W). Additional features include a rocker switch interior light, adjustable shelves, flat door liner and more. User-friendly and energy efficient, the FF7FR is commercially approved (ETL-S meets ANSI-NSF Standard 7 and CalCode compliant) and can be used in homes, commercial establishments, upscale kitchens, medical facilities and any other setting in need of a quality all-refrigerator with compact dimension.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF7LSSTB
    • DESCRIPTIONStandard Top Prep Table w/ Drawers
    • SERIESDP
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-5/8
    • HEIGHT INCHES33-1/2
    • COMPARTMENT WIDTH INCHES68
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.3
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPROVALS OR CERTIFICATIONSUL, NSF
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHWhite
    • DEFROST TYPEAutomatic
    • HANDLE TYPETowel Bar Handle
    • WEIGHT LBS.703
    • LIGHTYes
    • DRAWER QUANTITY4
    • SHELF TYPEGlass
    • BODY FINISHWhite
    • REVERISBLE DOORFactory Reversible
    • STANDARD PANS 4" DEEP(5) Full Size
    • THERMOSTAT TYPEDial
    • LOCK TYPESingle Key Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!