Summit FF7BSSHV Freestanding All Refrigerator 5.5 Cu. Ft. Black/Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit FF7BSSHV Freestanding All Refrigerator 5.5 Cu. Ft. Black/Stainless Steel

Item #: WBB678214

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 786.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit Freestanding All-Refrigerator With Stainless Steel Door, Thin, Vertical Handle

Summit's commercially approved FF7BSSHV is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the FF7BSSHV is perfect for any tight space. Designed for freestanding use, this unit has a black cabinet and fully wrapped stainless steel door. A sleek stainless steel handle set vertically across the door completes the elegant look. Inside, the FF7BSSHV uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable glass shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7BSSHV fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55 freezer for a complete side-by-side set.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF7BSSHV
    • DESCRIPTIONMega Top Prep Table w/ Drawers
    • SERIESElite Series
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • COMPARTMENT WIDTH INCHES68
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.3
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPROVALS OR CERTIFICATIONSUL
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHBlack
    • DEFROST TYPEAutomatic
    • HANDLE TYPEThin
    • WEIGHT LBS.475
    • LIGHTYes
    • DRAWER QUANTITY6
    • SHELF TYPEGlass
    • BODY FINISHBlack
    • REVERISBLE DOORFactory Reversible
    • STANDARD PANS 4" DEEP(12) 1/6 Size
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!