Take 15% off your entire order!

Offer applied at checkout

Undercounter Refrigerator 33 38°F 36-3/8"W x 30-1/8"D - TUC-36

Undercounter Refrigerator 33 38°F 36-3/8"W x 30-1/8"D - TUC-36

Item #: WBB454344

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,550.00 up to 59% OFF

Price: $2,291.00

$381.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,291.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Undercounter Refrigerator, 33-38° F, (4) shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2) s/s doors, 5" castors, front breathing, 1/6 HP, 115v/60/1-ph, 4.7 amps, NEMA 5-15P, Energy Star rated, MADE IN USA.

Product Specifications

  • BRANDTrue®
  • MANUFACTURERS PART NUMBERTUC-36
  • CAPACITY CUBIC FEET16.5
  • WIDTH INCHES28
  • DEPTH INCHES31
  • HEIGHT INCHES65
  • SHELF QUANTITY2
  • ADJUSTABLE SHELVESYes
  • VOLTS115
  • AMPS4.7
  • HERTZ60
  • NEMA5-15P
  • HORSEPOWER1/6
  • DOOR QUANTITY2
  • COMPRESSOR WARRANTY5 Years
  • APPLICATIONCommercial
  • TYPEUndercounter Refrigerator
  • PACKAGE QUANTITY1
  • WARRANTY1 Year Parts & Labor
  • BODY FINISHWhite
  • THERMOSTAT TYPEDial
  • HANDLE TYPEClassic Handle
  • DEFROSTFrost-Free
  • COLOR FINISHSteel
  • DEFROST TYPEFrost-Free
  • SHELF TYPEGlass
  • PHASE1
  • DOOR FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Undercounter Refrigerator 33 38°F 36-3/8"W x 30-1/8"D - TUC-36

Undercounter Refrigerator 33 38°F 36-3/8"W x 30-1/8"D - TUC-36

Item #: WBB454344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant