Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB679614

MPN #: FF7LWBISSHHADA

Summit-32"H ADA Comp Built-In Undercounter Refrigerator, Lock, S/S Door

Product Description
Summit 32"H ADA Compliant Built-In Undercounterr Refrigerator W/, Lock, S/S Door, Horizontal Handle

SUMMIT's FF7BIADA series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The FF7LBISSHHADA is cable of built-in installation or freestanding use, with a convenient width under 24 inches. It has a 32 inch height that fits under lower ADA compliant counters. The white cabinet is fitted with an elegant stainless steel door complete with sleek handle set horizontally across the top. A front-mounted lock is installed for added security. Inside, the FF7LBISSHHADA uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.User-friendly and energy efficient, the FF7LBISSHHADA fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55LADA freezer for a complete side-by-side set.

PRICE
$1,999.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-13/16 in
Depth23-1/2 in
Height32 in

Product Details

Lock TypeL (Single Key Lock)
Body Color FamilyWhite
Shelf TypeGlass
LightYes
Amperage1.3 A
Door SwingRHD
Adjustable ShelfYes
Capacity5.5 ft³
Voltage115 V AC/60 Hz V
Defrost TypeAutomatic
Number of Shelves3
Thermostat TypeDial
Manufacturers Part NumberFF7LWBISSHHADA
Reversible DoorYes
BrandSummit Appliance

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ULC