Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Summit Appliance

Model # :WBB677774

MPN #: FF7LW

Summit Freestanding All Refrigerator W/Lock 5.5 Cu. Ft. White

Product Description
Summit All-Refrigerator With Front Lock For Freestanding Use

Summit's commercially approved FF7LW is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the FF7LW is perfect for any tight space. Designed for freestanding use, this unit has a classic white exterior and reversible door for flexible placement. A front-mounted lock adds security. Inside, the FF7LW uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, and fits well in any commercial, home, or medical setting.

PRICE
$1,159.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth23-1/2 in
Height33-1/2 in
Compartment Width68 in

Product Details

Lock TypeSingle Key Lock
Body Color FamilyWhite
LightYes
Number of Drawers2
Door SwingRHD
Adjustable ShelfYes
Defrost TypeAutomatic
Number of Shelves3
Door Color FamilyWhite
Manufacturers Part NumberFF7LW
Reversible DoorYes
BrandSummit Appliance
Shelf TypeGlass
Horsepower1/3 HP
Amperage1.3 A
Hertz60 Hz
Handle TypeCurved Handle
Capacity5.5 ft³
Voltage115 V
DescriptionMega Top Prep Table w/ Drawers
Thermostat TypeDial

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ULC