Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krowne HS-5 - 16" Wide Hand Sink with Side Splashes and P-Trap with Overflow

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Krowne HS-5 - 16" Wide Hand Sink with Side Splashes and P-Trap with Overflow

Item #: WBB2169945

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $699.00 Save up to 46%
Price: $ 378.95
Product Information
Customer Review
Product Q&A
Krowne HS-5 - 16" Wide Hand Sink with Side Splashes and P-Trap with Overflow

Features:

  • Krowne Hand Sink w/ Side Splashes
  • 16" x 15" OA
  • Wall Mount w/Bracket
  • 10" Wide x 14" x 6" Deep Compartment
  • Side Splashes
  • P-Trap & Rear Overflow
  • Splash Mount Gooseneck Faucet
  • 1-1/2" Drain
  • Stainless Steel Construction
  • Wall Mount Hand Sink


Product Specifications

    • BRANDKrowne
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES15
    • CENTERS INCHES4
    • HANDLE STYLERound
    • HEIGHT INCHES24
    • LENGTH INCHES16
    • STEEL GAUGE20
    • TYPEWide Hand Sink
    • WIDTH INCHES16
    • BASIN DEPTH INCHES6"
    • FAUCET HOLES2
    • FAUCET VALVE TYPEGooseneck
    • SPOUT REACH INCHES6
    • GALLONS PER MINUTE1.2
    • COLOR FINISHSteel
    • MANUFACTURERS PART NUMBERHS-5
    • ADA COMPLIANTYes
    • MOUNTING TYPEWall Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!