Houzer® MS-2309-1 Undermount Stainless Steel Single Bowl Kitchen Sink
Write a Review
|
Questions & Answers (0)
Product Description
Houzer MS-2309-1 Undermount Stainless Steel Single Bowl Kitchen Sink
The Houzer MS-2309-1 Medallion Classic Series Undermount Single Bowl Kitchen Sink features simple, timeless design that pairs well in any design. This sink has a deep drawn straight wall with a moderate radius, which makes it quick to clean. It's an easy choice and you can't go wrong with this classic design. Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, SpecPlus edges for added strength, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Bowl measures 21 in. wide by 15-3/4 in. by 9 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 30 in. cabinet.
The Houzer MS-2309-1 Medallion Classic Series Undermount Single Bowl Kitchen Sink features simple, timeless design that pairs well in any design. This sink has a deep drawn straight wall with a moderate radius, which makes it quick to clean. It's an easy choice and you can't go wrong with this classic design. Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, SpecPlus edges for added strength, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Bowl measures 21 in. wide by 15-3/4 in. by 9 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 30 in. cabinet.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/4 in |
| Width | 18 in |
| Basin Depth | 9 in |
| Basin Length | 21 in |
| Basin Width | 15.75 in |
| Steel Gauge | 18 ga |
| Min Cabinet Size | 30.25 |
Product Details
| Color | Silver |
| Stainless Series | T-304 |
| Mounting Location | Undermount |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | MS-2309-1 |
| Faucet Holes | 0 |
| Shape | Rectangular |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |