Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB232014

MPN #: 260003

Wesco® Foot Pedal Platform Lift Truck 260003 Two Wheel Style 750 Lb. Cap.

Product Description
Wesco® TWO WHEEL PLATFORM STYLE FOOT PEDAL LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows platform to lower to floor.

PRICE
$1,849.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width22 in
Height60-1/2 in
Lowered Height0 in
Raised Height54 in
Weight Capacity750 lbs
Weight135 lbs
Platform Width30 in
Rear Wheel Diameter8 in
Platform Dimensions22 x 30 in
Platform Length22 in
Load Center15 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
TypeHydraulic Lift Truck
ColorOrange
Lift TypeFoot Pump
Caster Type(2) Rigid
MaterialSteel
OperationManual
Manufacturers Part Number260003
Number of Wheels2
BrandWesco